Kondisi Barang:
Spesifikasi
| Power Supply | AC adapter Z2003 (AC100 V to 240 V, 50 Hz/60 Hz), AA alkaline batteries (LR6) x 2, external power supply DC5 V to 13.5 V (can be supplied from USB bus power, conversion cable required) |
|---|---|
| Dimensions Wx HxD (mm) | 85×75×38 |
| Number of Channels | 2ch (GND Common) |
| Measurement Target | AC load current, DC load current, AC leakage current (by current sensor) |
| Measuring Range | AC500.0 mA to 2000 A, DC10.00 A to 2000 A (by current sensor) (intermittent operating current and leakage current cannot be measured) |
| Measurement Accuracy | ±0.5% rdg. ±5 dgt. (DC, AC50 Hz/60 Hz) (Add sensor accuracy when connecting a current sensor) |
| Display Content | Measured value, date, time, number of recorded data, maximum value, minimum value, average value, etc. |
| M Code | 50973448 |
| Recording Interval | 0.5 seconds to 30 seconds, 1 minute to 60 minutes, 14 switches |
| Recording Mode | Instantaneous value, average value, maximum value recording |
| Storage Capacity | 500,000 Data per Channel |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
8 types of current sensors to choose from for measuring AC/DC load current/AC leakage current Measurement values can be monitored outside even when placed inside the switchboard and the door is closed Installation space allows for simple power measurement by setting the voltage and power factor A small 2-channel model that does not have to worry about
data.Measurement data is collected to a tablet or computer using Bluetooth wireless technology.Real-time collection is also possible with the LR8410 or LR8416.3-way power supply
(AC adapter, AA alkaline batteries, external power supply). Storage capacity: 500,000 data per channel.
Compatible equipment :
Used standalone (manual data collection) Windows PC or Windows tablet (soft CD-R included), Android smartphone or Android tablet device.
Used as a unit (real-time measurement)] Used as a unit of LR8410 or LR8416 to collect data in real time Recording/display, can control up to 7 devices, communication distance: line of sight 30 m
accessories :
CD-R x 1 (instruction manual, logger utility, wireless logger collector), measurement guide x 1, precautions when using radio waves x 1, AA alkaline battery (LR6) x 2
Continuous use time : Approximately 3 months (recording interval 1 minute, Bluetooth OFF), approximately 10 days (recording interval 1 second, Bluetooth ON), approximately 5 days (recording interval 0.5 seconds, when measuring in real time with LR8410 or LR8416) When using AA alkaline batteries
data.Measurement data is collected to a tablet or computer using Bluetooth wireless technology.Real-time collection is also possible with the LR8410 or LR8416.3-way power supply
(AC adapter, AA alkaline batteries, external power supply). Storage capacity: 500,000 data per channel.
Compatible equipment :
Used standalone (manual data collection) Windows PC or Windows tablet (soft CD-R included), Android smartphone or Android tablet device.
Used as a unit (real-time measurement)] Used as a unit of LR8410 or LR8416 to collect data in real time Recording/display, can control up to 7 devices, communication distance: line of sight 30 m
accessories :
CD-R x 1 (instruction manual, logger utility, wireless logger collector), measurement guide x 1, precautions when using radio waves x 1, AA alkaline battery (LR6) x 2
Continuous use time : Approximately 3 months (recording interval 1 minute, Bluetooth OFF), approximately 10 days (recording interval 1 second, Bluetooth ON), approximately 5 days (recording interval 0.5 seconds, when measuring in real time with LR8410 or LR8416) When using AA alkaline batteries
Warning
*Clamp-on sensor is sold separately.Use
Alarm, scaling, record operation retention, erroneous operation prevention, comment storage, power saving, authentication, free runProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
