Innomax Vacuum Wet and Dry

Sebelum PPN:
Rp5.499.900 - Rp6.899.900
Spesifikasi
FunctionWet and Dry
Power (W)1000
Voltage (V)220-240
Tank Diameter Ø (mm)345
Hose Diameter Ø (mm)36
Length of the Cable (m)7
Mode of CoolingCirculating Air Cooling
Vacuum Suction (Mbar)180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Premium Vacuum cleaner with elegance design and silent motor compare to other vacuum at is class.

With Hepa filter to filter small particle suitable for hospital and food industry.

Extra safety precaution that will alarm and stop the motor automatically when the water tank is full to prevent motor burnt. This function only available for this type of premium vacuum cleaner.

Ulasan Produk

Tidak ada ulasan