Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- 1/4inch sq. Socket (6pt.): B2-05, 055, 06, 07, 08, 10, 12
- 1/4inch sq. Extension Bar: BE2-050, 100
- 1/4inch sq. Ratchet Handle: BR2E
- 3/8inch sq. Socket (6pt.): B3-08, 10, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22
- 3/8inch sq. Deep Socket (6pt.): B3L-08, 10, 12, 14
- 3/8inch sq. Extension Bar: BE3-050, 075, 150
- 3/8inch sq. Quick Spinner: BE3-Q
- 3/8inch sq. Universal Joint: BJ3
- 3/8inch sq. Ratchet Handle: BR3E
- 3/8inch sq. Spinner Handle: BS3E
- 3/8inch sq. Short Hex. Bit Socket: BT3-05S, 06S, 08S, 10S
- 3/8inch sq. T-Type Torx Bit Socket: BT3-T25, T27, T30, T40, T45
- 3/8inch sq. Plug Wrench: B3A-14SP, 16SP
- Plastic Grip Screwdriver (Cross): D1P2-1, 2, 3
- Plastic Grip Screwdriver (Flat): D1M2-5, 6, 8
- Plastic Grip Stubby Screwdriver (Cross): D1PS-2
- Plastic Grip Stubby Screwdriver (Flat): D1MS-6
- L-Shaped Long Ball Point Hex-Key Wrench Set (9 pcs.): HL259SP (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10)
- Box End Wrench (45° × 6° Long): M5-0810, 1012, 1113, 1214, 1315, 1417, 1618, 1719, 2224
- Ratchet Combination Wrench: MSR1A-08, 10, 12, 13, 14, 17
- 3/8inch sq. Adapter for Ratchet Box End Wrench: BZ14-BA3
- Combination Pliers (with Soft Grip): PJ-200
- Diagonal Cutting Pliers: PN1-150
- Needle Nose Pliers (Standard Type): PSL-150
- Insert Changeable Flat Ratchet Screwdriver Set: TMDB8 (Cross Bit: No.2 (22 · 30mm), No.3 (25mm) Hex. Bit: 4 · 5 · 6mm)
- Combination Hammer: UD7-10
- Magnetic Parts Tray: YKPT-RM
- Adjustable Wrench: WM-250
- Handy Remover Medium Size: AP201-10A
- Handy Remover Narrow Type: AP201-N
- 1/4inch sq. Socket Holder: EHB210
- 3/8inch sq. Socket Holder: EHB310
- Tray (set of 3): SK36613XT2
- 1/4inch sq. Extension Bar: BE2-050, 100
- 1/4inch sq. Ratchet Handle: BR2E
- 3/8inch sq. Socket (6pt.): B3-08, 10, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22
- 3/8inch sq. Deep Socket (6pt.): B3L-08, 10, 12, 14
- 3/8inch sq. Extension Bar: BE3-050, 075, 150
- 3/8inch sq. Quick Spinner: BE3-Q
- 3/8inch sq. Universal Joint: BJ3
- 3/8inch sq. Ratchet Handle: BR3E
- 3/8inch sq. Spinner Handle: BS3E
- 3/8inch sq. Short Hex. Bit Socket: BT3-05S, 06S, 08S, 10S
- 3/8inch sq. T-Type Torx Bit Socket: BT3-T25, T27, T30, T40, T45
- 3/8inch sq. Plug Wrench: B3A-14SP, 16SP
- Plastic Grip Screwdriver (Cross): D1P2-1, 2, 3
- Plastic Grip Screwdriver (Flat): D1M2-5, 6, 8
- Plastic Grip Stubby Screwdriver (Cross): D1PS-2
- Plastic Grip Stubby Screwdriver (Flat): D1MS-6
- L-Shaped Long Ball Point Hex-Key Wrench Set (9 pcs.): HL259SP (1.5, 2, 2.5, 3, 4, 5, 6, 8, 10)
- Box End Wrench (45° × 6° Long): M5-0810, 1012, 1113, 1214, 1315, 1417, 1618, 1719, 2224
- Ratchet Combination Wrench: MSR1A-08, 10, 12, 13, 14, 17
- 3/8inch sq. Adapter for Ratchet Box End Wrench: BZ14-BA3
- Combination Pliers (with Soft Grip): PJ-200
- Diagonal Cutting Pliers: PN1-150
- Needle Nose Pliers (Standard Type): PSL-150
- Insert Changeable Flat Ratchet Screwdriver Set: TMDB8 (Cross Bit: No.2 (22 · 30mm), No.3 (25mm) Hex. Bit: 4 · 5 · 6mm)
- Combination Hammer: UD7-10
- Magnetic Parts Tray: YKPT-RM
- Adjustable Wrench: WM-250
- Handy Remover Medium Size: AP201-10A
- Handy Remover Narrow Type: AP201-N
- 1/4inch sq. Socket Holder: EHB210
- 3/8inch sq. Socket Holder: EHB310
- Tray (set of 3): SK36613XT2
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Mechanic%20Kit%20Wagon%20Type/psP109072928-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
