Sebelum PPN:
Rp6.499.900 - Rp17.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- 3/8inch sq.Socket (6pt.): B3-08, 10, 12, 13, 14
- 3/8inch sq.Deep Socket (6pt.): B3L-08, 10, 12, 14, 17
- 3/8inch sq.Spark Plug Wrench: B3A-16SP, 20.8P
- 3/8inch sq.Ratchet Handle: BR3E
- 3/8inch sq.Spinner Handle: BS3E
- 3/8inch sq.Universal Joint: BJ3
- 3/8inch sq.Extension Bar: BE3-075, 150
- 1/2inch sq.Socket (6pt.): B4-14, 17, 19, 21, 22, 24, 26, 27, 30, 32
- 1/2inch sq.Ratchet Handle: BR4E
- 1/2inch sq.Spinner Handle: BS4E
- 1/2inch sq.Extension Bar: BE4-075, 150
- Adaptor: BA43
- 45° × 6° Long Box End Wrench: M5-1012, 1113, 1214, 1417, 1921, 2224
- 45° Short Box End Wrench: M5S-0810, 1012, 1214
- Open End Wrench: S2-05507, 0810, 1012, 1113, 1214, 1417, 1719
- Plastic Grip Screwdriver (Flat): D1M2-5, 6, 8
- Plastic Grip Screwdriver (Cross): D1P2-1, 2, 3
- Heavy Duty Screwdriver (Flat): FD-250
- Plastic Grip Stubby Screwdriver: D1MS-6, D1PS-2
- Baby Screwdriver (Flat · Cross): BAD-75, 0
- Plastic Grip Long Screwdriver (Flat): MDDZ-400
- Plastic Grip Long Screwdriver (Cross): PDDZ-2
- Adjustable Wrench: WM-300
- Combination Pliers (Soft Grip): PJ-200
- Needle Nose Pliers: PSL-150
- Diagonal Cutting Pliers: PN1-150
- Heavy Duty Waterpump Pliers: WPD1-250
- Combination Hammer: UD7-10
- Stainless Scraper: KZ1-22
- Sticker Scraper DX: KZSS-25
- Sticker Scraper DX Spare Blade: KZS-2510 (10 pcs.)
- File Half-Round & Round: FIS-100HM, 100M
- Rolling Wedge Bar: LZ1-450
- Flare Nut Wrench: MZ1-10×12
- Thickness Gauge Set (18 pcs.): TGZ-1818
- Screwdriver For Brake Drum Screw: AB-5
- Magnetic Pick-Up Tool: VL2-HD
- 3/8inch sq.Deep Socket (6pt.): B3L-08, 10, 12, 14, 17
- 3/8inch sq.Spark Plug Wrench: B3A-16SP, 20.8P
- 3/8inch sq.Ratchet Handle: BR3E
- 3/8inch sq.Spinner Handle: BS3E
- 3/8inch sq.Universal Joint: BJ3
- 3/8inch sq.Extension Bar: BE3-075, 150
- 1/2inch sq.Socket (6pt.): B4-14, 17, 19, 21, 22, 24, 26, 27, 30, 32
- 1/2inch sq.Ratchet Handle: BR4E
- 1/2inch sq.Spinner Handle: BS4E
- 1/2inch sq.Extension Bar: BE4-075, 150
- Adaptor: BA43
- 45° × 6° Long Box End Wrench: M5-1012, 1113, 1214, 1417, 1921, 2224
- 45° Short Box End Wrench: M5S-0810, 1012, 1214
- Open End Wrench: S2-05507, 0810, 1012, 1113, 1214, 1417, 1719
- Plastic Grip Screwdriver (Flat): D1M2-5, 6, 8
- Plastic Grip Screwdriver (Cross): D1P2-1, 2, 3
- Heavy Duty Screwdriver (Flat): FD-250
- Plastic Grip Stubby Screwdriver: D1MS-6, D1PS-2
- Baby Screwdriver (Flat · Cross): BAD-75, 0
- Plastic Grip Long Screwdriver (Flat): MDDZ-400
- Plastic Grip Long Screwdriver (Cross): PDDZ-2
- Adjustable Wrench: WM-300
- Combination Pliers (Soft Grip): PJ-200
- Needle Nose Pliers: PSL-150
- Diagonal Cutting Pliers: PN1-150
- Heavy Duty Waterpump Pliers: WPD1-250
- Combination Hammer: UD7-10
- Stainless Scraper: KZ1-22
- Sticker Scraper DX: KZSS-25
- Sticker Scraper DX Spare Blade: KZS-2510 (10 pcs.)
- File Half-Round & Round: FIS-100HM, 100M
- Rolling Wedge Bar: LZ1-450
- Flare Nut Wrench: MZ1-10×12
- Thickness Gauge Set (18 pcs.): TGZ-1818
- Screwdriver For Brake Drum Screw: AB-5
- Magnetic Pick-Up Tool: VL2-HD
Feature
- The content includes everything needed for automobile servicing.- A useful tray is housed inside. (only in the top drawer)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Mechanic%20Kit%20Case%20Type/p0P109072900-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
