IPC Ride-on Scrubber Dryers (Mesin Poles Lantai)

Sebelum PPN:
Rp759.999.900
Spesifikasi
Size (mm)1720x1100x1360
Maximum Theoretical Productivity (m²/hour)5700
Cleaning Path (mm)950
Water Tank Capacity (L)145/170
Voltage (V/Ah)36 (6x6)/240
Brush Pressure (kg)100
Installed Power (W)1610
Maximum Running Time (minute)250
Maximum Speed (km/hour)6
Squeegee Width (mm)1100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Among the ride-on scrubber dryers manufactured by IPC, the CT160 stands out for its extraordinary performance combined with cutting-edge technology.

Thanks to the control panel it is possible to set and customize up to three washing programs for maximum versatility. Whatever the activity, the CT160 is able to meet all cleaning needs with a productivity of up to 6175 sqm/h and over 5 hours of battery life.
Feature
- Powerful motor - 16% Climbing angle
- Yellow Touch Point for an easy daily maintenance
- Easy to use - Three Working program
- Long working running time 360 min.
- Extremely compact with great maneuverability

Ulasan Produk

Tidak ada ulasan