Metalwork Quick-exhaust Valve with Regulated Exhaust

Sebelum PPN:
Rp579.900
Spesifikasi
Part Number9063701
Body MaterialTechnopolymer
Exhaust Flow Rate at 6.3bar (nl/minute)170
Functional DenominationQuick Exaust Valve With Micro Regulator In Line
Inlet Flow Rate at 6.3bar DP 1bar (nl/minute)50
Inlet Pressure (Bar)1/10
Maximum Temperature (°C)60
Minimum Temperature (°C)-20
Product's SeriesSeries LINE ON LINE
Push-in Fitting For Pipe (Ø)4
Suggested Tube (Type)Rilsan PA11-Nylon 6-Polyamide 12-Polypropylene
Thread TypeCylindrical
Threaded PortM5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan