Metalwork Filter Coupling

Sebelum PPN:
Rp1.299.900
Spesifikasi
Part Number5201005
Threaded Port (inch)1/4
Degree of Filtration (µm)20
Functional DenominationFilter
Max. Input Pressure N (bar)13
Condensate DrainSAC
Flow Rate (nl/minute)1200
Flow Rate at 6bar DP 0.5bar (nl/minute)00860
Maximum Temperature (°C)50
Minimum Temperature (°C)-10
Product's SeriesBIT Series
Thread TypeCylindrical Gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Filter BIT coupling automatic condensation drain by depression
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan