PRIMERA Barcode Label Printer

Sebelum PPN:
Rp54.999.900
Spesifikasi
Recommended Labels/Day1 to 1000
Label TypesPre Die-cut Continuous, and Black Marks
Maximum Media Width Pre Die-cut Labels (inch)4.25
Maximum Print Width Pre Die-cut Labels (inch)4.25
On Demand Digital Die CuttingNo
Print Resolution (dpi)Up to 4800
Built In CutterYes
Ink That Ships With PrinterSingle Dye CMY
Ink typesDye
Operating System CompatibilityWindows 7/8/10/11 or MacOS 10.11-MacOS 12+
Printing Speed (inch/s)Up to 2.5
Wired/Wireless EthernetNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LX500 produces gorgeous, professional-quality labels for all your short-run, specialty products. It’s ideal for industries such as gourmet foods, wine, personal care, natural products, and more.

With fast print speeds, competitive label quality and cost per label, and a guillotine-style label cutter, the LX500 is the ideal entry-level color label printer designed for your business to thrive.
Feature
- Color inkjet printing at up to 4800 dpi
- Media width of 0.75" to 4.25" (19mm to 108mm)
- Print length of 0.25" to 24" (6mm to 610mm)
- One high yield tri-color ink cartridge
- Guillotine-style label cutter

Ulasan Produk

Tidak ada ulasan