Zebra Technologies Barcode Label Printer

Sebelum PPN:
Rp27.999.900
Spesifikasi
Size (mm)423x241x279
Resolution (dpi)203, 300 (Optional)
Memory (Mb)256 SDRAM, 256 On-board Linear Flash Memory
Maximum Print Width (inch)4.09
Maximum Print Speed (ips)12 (203 dpi), 8 (300 dpi)
Media SensorsMoveable Transmissive and Reflective Sensors
Core (inch)1
Maximum Print Length (inch)157 (203 dpi), 73 (300 dpi)
Media Roll Size (inch)8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
Media Thickness (inch)0.003 to 0.010
Media Width (inch)0.75 to 4.50
Media typesContinuous, Die-cut, Notch, Black Mark
Minimum Label and Liner Length Cutter Mode (inch)1
Minimum Label and Liner Length Peel Mode (inch)0.5
Minimum Label and Liner Length Tear Mode (inch)0.7
Operating Temperature for Direct Transfer (°C)0 to 40
Operating Temperature for Thermal Transfer (°C)5 to 40
Standard Length (ft)1476
Storage and Transportation Temperature (°C)-40 to 60
Width (inch)2 to 4.33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.
Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.
Feature
Make It Easy for Your IT Team
Take advantage of Zebra’s robust, ever growing Print DNATM software suite for added capabilities. Easily configure, troubleshoot and manage your printers onsite or remotely via a web-based dashboard. Compare your printer security settings against best practices and adjust to match your preferences, while protecting your data from vulnerabilities.

The Smart Choice Now and Later
The benefits of buying a ZT231 don’t end at the point of purchase. Expand your printer’s capabilities with field-installable upgrades when you need them. Add options such as a cutter or peeler, wireless connectivity or even UHF RFID encoding.

Simple Operation with Smart Features
Reduce training time with the ZT231’s easy-to-use 4.3” full-color touchscreen. See status at a glance, access wizards and helpful how-to videos and make changes with the touch of a finger or gloved hand. Seamlessly integrate the ZT231 into your existing network as it is backwards compatible and features Printer Emulations to replace other brands without having to change label formats or rewrite code.

Don’t Compromise on Quality
With a durable metal frame, the ZT231 is ideal for light industrial environments. Print crisp text and barcodes with optional 300 dpi resolution. Advance your label throughput with industry-leading print speeds up to 12 ips at 203 dpi. Be confident knowing you’re backed by Zebra, the #1 leader in barcode printing.

Get More Done with Greater Visibility
The ZT231 includes an all-new architecture to process more jobs at once and evolve with emerging technologies. Onboard analytics and printhead element out detection help you plan maintenance in advance. And, the easy tool-less platen and print head removal makes maintenance easy.

Small Footprint, Big Access
To help you make the most of your workspace, we’ve engineered the ZT231 with a space-saving, compact design and bi-fold door that reduces the height needed to open your printer. Take the trouble out of media loading with an intuitive design and color-coded cues. Adjustable sensors offer greater media flexibility and the large ribbon roll capacity lets you change media less frequently.

Connect Your Way
Take advantage of a variety of standard connectivity options including USB, Serial, Ethernet and USB Host. Tap to pair and print with compatible mobile devices with the Print Touch tag (NFC). Add a second Ethernet port, 802.11ac or an Applicator port.

Get RFID Without Complication
Incorporate UHF RFID printing and encoding* for greater visibility and tracking. Get greater media flexibility and simple RFID calibration with Zebra’s adaptive encoding technology that eliminates complex placement guidelines.

Zebra Certified Supplies
Printing supplies provide a digital voice for assets across your supply chain. You rely on them to disseminate critical data throughout your organization. If something goes wrong with your printing supplies, operations are interrupted, productivity suffers and costs rise. That’s why we design, produce and rigorously pretest our own line of labels and tags to ensure consistent, optimized performance in your Zebra printer. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.

Update, Troubleshoot and Monitor – All from a Single Location
With Zebra’s Printer Profile Manager Enterprise, part of Print DNA, you can easily manage, secure and troubleshoot your networked printers from any location. And an intuitive browser-based interface lets you see status at a glance, quickly triage issues to minimize downtime and perform updates and maintenance.

Unparalleled, Peace-of-Mind Printer Security
Security risks are real and costly. Endpoints are becoming popular targets – including networked thermal printers. Shield yourself from cyber attacks with Zebra’s PrintSecure, part of Print DNA. Easily configure your printers via secure connections, identify vulnerabilities, block unauthorized access and detect events before they happen.

Ulasan Produk

Tidak ada ulasan