CipherLab Barcode Scanner (Tembakan Harga)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Size (cm)15.3x6.1x9.3
ColorBlack
Optical Sensor2500 Pixels
Light Source (nm)625 (Red LED)
Resolution (ml)3
Depth of Field Code 39 3 mil (cm)6.9 to 10.7
Ambient Illumination (lux)100000
Depth of Field Code 39 5 mil (cm)6 to 17
Depth of Field Long Barcode 8.2cm 8 mil (cm)10 to 20
Depth of Field UPCA 13 mil (cm)4 to 40
Hands-free ScanningAuto-sense and Continuous Modes
Language SupportUS and UK English, French, Italian, Belgian, Norwegian/Swedish, Spanish, Portuguese, German, Japanese and Turkish
Minimum PCS0.25
Power Consumption (mA)20 (Standby), 286 (Operating)
Programmable FeaturesData Editing, Interface Selection, Symbology Configuration
Scan Rate (scan/s)520
Scanning Angle Pitch (°)±70
Scanning Angle Skew (°)±70
SwitchTacticle Switch
Voltage (V)+5 ±10%/ 3.7 800 mAh Li-ion Battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
General Handheld Scanner
Bringing retail productivity and performance up to speed, the 1500 series of scanners offers powerful reliability with efficiency. Ideal for a wide range of applications from retail to healthcare and post offices, the 1500 scanner is not only advanced, but its ergonomic design also provides extreme durability – day in, day out.

Barcodes support
Codabar, Code 39, Code 93, Code 128,GS1 DataBar (RSS), Industrial 2 of 5, Interleave 2 of 5, ISBT-128, Italian and French Pharmacodes,Matrix 2 of 5, MSI, Plessey, Telepen, UPC / EAN / GS1-128, and more
Feature
Accelerate your business
Handheld scanners are much faster than human fingers. Pull the trigger and the work is done instantly: complete series, update inventories, check patient records, and record production line parts and activities. Handheld scanners accelerate work with error-free capture of critical information, keeping your company data up to date and up to the minute.

Cut costs
CipherLab scanners are versatile, agile, and priced right for long-lasting value. Your company benefits from years of use, backed by a manufacturer honored in the industry for its innovative, reliable products and customer service. The 1500 series scanners capture data from regular to long barcodes with a choice of linear imager, 2D imager, or laser. Together with Bluetooth® cordless and corded applications, the 1500 series scanners help you run business more efficiently with improved operations.

Go where the work takes you
The 1500 series includes wireless scanners to unleash workers, so they can go where the work is and get more done, in more places. Our 1500 series Bluetooth® scanners connect with the communication stand up to 90 meters (295 feet) away. Beyond that, they keep working by storing information until the scanner is back in range.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait