Anton Paar Surface Area & Pore Size Analyzers

Sebelum PPN:
Rp2.299.999.900
Spesifikasi
Dimensions (cm)69.9x70.5x103.5
0.1/1 Torr Transducer Accuracy MP/XR<0.15% Of Reading
Ultimate Vacuum, Analysis MP/XR (mbar)5x10-¹⁰
Sensitivity XR (moles adsorbed/desorbed gas)<2x10-⁹
P/Po range XR<1x10-⁸ - 0.999
Pore Size Range (nm)0.35 to 500
Chemisorption Furnace Maximum Temperature (°C)1100
Degassing Temperature (°C)350 (450 With Quartz Glassware)
Ultimate Vacuum, Degas MP/XR (mbar)5x10-¹⁰

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The gold standard in micropore analyzers. Patented, dry highvacuum system, with ultra-stable transducers covering multiple pressure ranges that seamlessly overlap. Available with up to three stations for enhanced analysis throughput. Turbo level degassing perfectly complements low starting pressures required for true micropore analysis. The iQ-MP model also enables analyses of extremely low surface area samples and porous thin films using krypton gas at low pressures. The iQ-XR models expand these capabilities further by substituting 0.1 torr transducers for ultra-low pressure (10-8 P/P0) physisorption measurements.

Second and third stations are available in matching MP or XR configurations, or the simpler AG configuration.

Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa
Use
Highly detailed, precise and accurate measurements to characterize the structure and improve the properties and performance of microporous materials such as zeolites, activated carbons, novel carbon structures (nanotubes, bulk graphenes), MOFs, carbon- and silica-based materials with hierarchical micro-mesopore structure (e.g., CMKs), molecular sieves, new materials for gas storage, improved fuel cells and batteries, membranes, nanofilters, etc., with Kr capability being ideally suited for APIs, thin films, nanosized ceramic and metal powders, and the like.

Ulasan Produk

Tidak ada ulasan