Anton Paar Rheometer

Sebelum PPN:
Rp3.199.999.900
Spesifikasi
Dimensions (mm)444x678x586
Bearing DesignAir, Fine-pored Carbon
Motor DesignElectronically Commutated (EC) - Permanent Magnet Synchronous Motor
Displacement Transducer DesignHigh-resolution Optical Encoder
Normal Force Measurement Design US Pat.6167752, 1996 (°)360 Capacitive Sensor, Non-contacting, Fully Integrated In Bearing
Working ModeCombined Motor Transducer (CMT)
Maximum Angular Deflection Set Value (µrad)Unlimited
Maximum Angular Frequency (rad/s)628
Maximum Angular Velocity (rad/s)314
Maximum Frequency (Hz)100
Maximum Speed (rpm)3000
Maximum Torque (mNm)200
Minimum Angular Deflection Set Value (µrad)0.5
Minimum Angular Frequency (rad/s)10-7
Minimum Angular Velocity (rad/s)0
Minimum Gap Size Change (µm)0.625
Minimum Speed CSS/CSR (rpm)10-7
Minimum Torque Oscilation (nNm)2
Minimum Torque Rotation (nNm)5
Normal Force Range (N)-50 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The SmartPave is a Dynamic Shear Rheometer (DSR) combined with a unique Peltier heating system. The SmartPave incorporates new and innovative features that take asphalt testing to previously unattained levels of accuracy, comfort and ease of use. The SmartPave contains all required components according to the standard method. Testing and results are in full compliance with the following standards: AASHTO T315 (“PGGrading”), AASHTO T316, AASHTO TP101 (“LAS-Test”), AASHTO T350/ TP70 (“MSCR-Test”), ASTM D7175 (“PG-Grading”), ASTM D4402, ASTM D7405 (“MSCR-Test”), ASTM D7175 and European Standards DIN EN 13302, DIN EN 14770 and DIN EN 16659. Specifications: Minimum torque : 5 nNm Minimum torque (oscillation) : 2 nNm Maximum torque : 200 mNm Minimum angular velocity : 10-8 rad/s Maximum angular velocity : 314 rad/s Deflection angle : 0.5 to ∞ μrad Minimum angular frequencya : 10-7 rad/s Maximum angular frequency : 628 rad/s Torque resolution : 0.1 nNm Angular resolution : 0.01 μrad Normal force range : 0.01 - 50 N Normal force resolution : 1 mN TruStrain™ : Yes Toolmaster™ : Yes TruGap™b : Yes T-Ready : Yes Bearing type : air bearing Min. temperature : -50 °C Max. temperature : +220 °C Counter-cooling : Water Plate diameter : 4 to 75 mm Max. diameter meas. sys. : 75 mm

Harga Sudah Termasuk Training dan Installasi seluruh pulau Jawa

Ulasan Produk

Tidak ada ulasan