Aquamart Fine Bubble Diffuser

Sebelum PPN:
Rp309.900 - Rp379.900
Spesifikasi
ColorWhite
Bubble TypeFine Bubble
Bubble Size (mm)1-2
Material of ConstructionEPDM/Silicon/PTFE Membrane Strengthened PP+GF (Glass Fiber) Carrier Plate
Connector (inch)3/4 (NPT Male Thread)
Design Flow (m³/hour)3-4
Flow Range (m³/hour)1-8
Headloss (Pa)2000-4300
Service Area (m²/pcs)0.25-1.0
Standard Aeration Efficiency (kg O2/kW.hour)>8.9
Standard Oxygen Transfer Efficiency>38% (6M Submerged)
Standard Oxygen Transfer Rate (kg O2/hour)>0.42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fine BubbleDisc Diffuser features a unique split pattern and slit shapes, which can disperse for high oxygen transfer efficiency. A much highly effective and integrated check valve enables the aeration zones to be easily shut down for airon/air-off applications. The membrane disc diffuser can be operated over wide range of airflows with minimum maintenance for long term performance.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- Low resistance loss
- HighlyTear Resistant
- Anti-clogging, anti-backflow
- Ageing-resistant, anti-corrosion
- High efficiency, energy-saving

Ulasan Produk

Tidak ada ulasan