SPL Culture Flask Tissue (Labu Kultur)

Sebelum PPN:
Rp74.900
Spesifikasi
MaterialPS
Cap TypeFilter
Growth Area (cm²)25
Working Volume (ml)7
Total Volume (ml)60
SterileYes
Surface TreatmentYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Culture flasks of SPL Life Sciences are ergonomically designed for easy handling, while achieving minimal contamination during cell culture. Short, wide and angled neck design enables easy access of serological pipettes and cell scrapers. Flasks are divided into 6 types, depending on the culture scale and the cap type. Cell growth area for T12.5, T25, T75, T175 and T225 are 12.5 cm², 25 cm², 75 cm², 175 cm² and 225 cm², respectively. Each flask can be provided with plug or filter caps.
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.
Feature
- Ergonomic design to facilitate easy handling and minimize contamination
- Short & wide neck with angled design allow easy access
- Excellent stackability
- Plugs & filter caps are available for all flask models
- Cell growth area ranging from 12.5 cm², 25 cm², 75 cm², 175 cm², 225 cm²
- Venting position for 175 cm², 225 cm² plug cap model (Cat. No. 72175, 73175, 701225)
- Non-treated models (for suspension culture) are provided with white caps

- Non- pyrogenic
- Non- cytotoxic
- DNase / RNase- free
- Human DNA- free

Ulasan Produk

Tidak ada ulasan