SPL Test Tube (Tabung Reaksi)

Sebelum PPN:
Rp169.900 - Rp189.900
Spesifikasi
Total Volume (ml)5
External Dimension (DxH) (mm)12x75
RCF Rating1400xg

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPL Life Sciences provide a wide range of Test Tubes to meet various demands. Tubes are differentiated by volume, material or sterilization method.
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.
Feature
- Volumes: 5 or 14 ml
- Internal graduations
- Dual-position snap cap for easy handling
- No cap, non-sterile, for flow cytometry (Cat. No. 40205)
- Sterilized by E.O. gas (Cat. No. 40005, 40014, 41005, 41014)
- Sterilized by irradiation (Cat. No. 40105, 42105, 40114, 42114)

- Individually wrapped (Cat. No. 42105, 42114)
- Translucent polypropylene tubes with high chemical and thermal stability (Cat. No. 41005, 41014)

- Non- pyrogenic
- Non- cytotoxic
- DNase / RNase- free
- Human DNA- free

Ulasan Produk

Tidak ada ulasan