STERILITECH Membrane Filter

Sebelum PPN:
Rp2.599.900
Spesifikasi
Nominal Thickness (µm)65-110
Flow Rate (ml/minute/cm²)16.1 water at 10psi
Min. Bubble Point (psi)50
SterilizationGamma Irradiation, EtO, Autoclave
BSA Protein Binding (µg/cm²)3.8
Maximum Operating Temperature (°C)135
Pore Size (µm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Composed of pure cellulose acetate, Sterlitech cellulose acetate (CA) membrane filters are Sterlitech's lowest binding small filter devices. These cellulose membrane filters have a pore size of 0.2 microns and a diameter of 25 mm
Peringatan
Untuk konfirmasi ketersediaan barang mohon tanyakan terlebih dahulu.
Use
- Protein/enzyme filtration and sterilization
- Biological fluid filtration and sterilization
- Tissue culture media sterilization
- Diagnostic cytology
- Receptor binding studies
- Enhanced recovery of fastidious gram-positive organisms

Ulasan Produk

Tidak ada ulasan