AJIPOWER LED Streetlight

Sebelum PPN:
Rp3.999.900
Spesifikasi
Size (W)150
Light Source192 or 288pcs of CREE, Lumileds Philip, Bridgelux Brand SMD3030 Chips
Color Temperature (Kelvin)3000/4000/5000/5700/6500
Luminous Efficiency (lm/w)About 1451
CRI>70
Beam Angle (°)150x80
Input Voltage (V)AC 100-305
PF>0.95
Product Dimension (mm)496.4x191.1x78.9
Used of Meanwell DriverXLG-100/XLG-150
Waterproof ClassIP66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a new model street light which is very popular in European market
Slim shape design
Lumen 145lm/w
Adjustable installation
High performance/cost ratio
IP66 protection
With 2 size housing design
Size range 50-150watt
Wih IoT smart control system (optional)
Feature
- Strong structure
100% pure die-casting aluminum structure, not only ensure good heat dissipation, but also very strong to resist typhoon and hail.

- Streamlined shape design
Originated from private mold, Streamlined shape design, sure you will love the style, With mooth surface, eliminate the risk of accumulation of dust and dirt in a harsh environment.

- Separable installation joint
Separable installation joint, you can horizontally or vertically install, to fit poles or arms.

Ulasan Produk

Tidak ada ulasan