Sebelum PPN:
Rp3.599.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hytera PNC360S Push-to-Talk over Cellular (PoC) radio simplifies the way to communicate with your teammates. This radio can be operated on the widely available public network to deliver instant communications at the push of a button. It is the best choice for those engaged in supermarkets, hotels, logistics, industrial parks, urban and property management, and more.
Frequency
European & Asian Areas
GSM: 850/900/1800/1900, CDMA: BC0 WCDMA: B1/B3/B5/B8, TD-SCDMA: B34/B39 LTE TDD: B38/B39/B40/B41, LTE-FDD: B1/B3/B5/B7/B8/B20/B26/B28
American Areas
FDD-LTE: B2/B3/B4/B5/B7/B12/B13/B17/B26/B28, TDD-LTE: B38/B41, WCDMA: B2/B4/B5, GSM: 850/900/1800/1900
Frequency
European & Asian Areas
GSM: 850/900/1800/1900, CDMA: BC0 WCDMA: B1/B3/B5/B8, TD-SCDMA: B34/B39 LTE TDD: B38/B39/B40/B41, LTE-FDD: B1/B3/B5/B7/B8/B20/B26/B28
American Areas
FDD-LTE: B2/B3/B4/B5/B7/B12/B13/B17/B26/B28, TDD-LTE: B38/B41, WCDMA: B2/B4/B5, GSM: 850/900/1800/1900
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
Best-in-class audioThe PNC360S provides loud and clear audio even in noisy environments. The 3.0-watt built-in speaker ensures speech loudness, and the distortion suppression and noise cancellation technologies are adopted to boost the audio clarity.
Compact and portable
With 26.5 mm thickness, the PNC360S is compact and superbly portable. It fits comfortably in your palm or pocket. The enhanced ergonomic design, especially the one-sided key layout, makes the radio easier to use with one hand.
Longer-lasting battery
The PNC360S comes with a 4,000 mAh battery that provides power for an entire shift easily on a single charge. The fast charging gives you hours of power in minutes of charge.
Reliable and durable
Certified with IP67 rating and MIL-STD-810H standard, the PNC360S is made tough to withstand water, dust, shock, extreme temperatures, and sudden drop up to 1.2 meters. It always performs as expected in any harsh environments.
Smoother communication
Thanks to the exterior antenna design, the radio RX sensitivity is improved by 2 dB. This makes you enjoy smoother communication even in areas with weak signal such as suburb, indoor, or underground.
Precise positioning
With various combination of GPS, BDS, GLONASS, and Galileo and higher-precision positioning module, the radio can be located faster and more precise for efficient dispatch.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Hytera%20Radio/51P109060181-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
