Motorola Radio Rig XiR M6660

Sebelum PPN:
Rp7.899.900
Spesifikasi
Size (mm)44x169x134
Channel Capacity256
FCC Description1-25 W (ABZ99FT3090), 25-45 W (ABZ99FT3091)
IC Description (W)1-25 (109AB-99FT3090), 25-45 (109AB-99FT3091)
Receiver Frequency (MHz)136-174
Current Drain Rx @ Rated Audio (A)2 Max
Current Drain Standby (A)0.81 Max
Current Drain Transmit1-25W:11.0A Max/25-45W:14.5A Max
Dimensions (HxWxL) (mm)44x169x134
Frequency BandVHF
Frequency Range (MHz)136-174
High Output Power (W)25-45
Low Power (W)1-25
Receiver Adjacent Channel Selectivity TIA603D (dB)50 (@12.5 kHz), 75 (@25 kHz)
Receiver Analog Sensitivity 12 dB SINAD (uV)0.3, 0.22 (Typical)
Receiver Audio Distortion @ Rated Audio3% Typical
Receiver Channel Spacing (kHz)12.5/25
Receiver Digital Sensitivity 5% BER (uV)0.25, 0.19 (Typical)
Receiver Frequency Stability (-30°C to +60°C, Ref 25°C) (ppm)±0.5
Receiver Hum and Noise (dB)-40 (@12.5 kHz), -45 (@25 kHz)
Receiver Intermodulation TIA603D (dB)75
Receiver Rated Audio (W)4 (Internal), 7.5 (External - 8ohms), 13 (External - 4ohms)
Receiver Spurious Rejection TIA603D (dB)75
Rx @Rated Audio (A)max. 2
Transmit (A)1-25 W: 11.0 A max / 25-45 W: 14.5 A max

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Picking up cargo or re-routing school buses, how do you make sure your people stay connected and safe? MOTOTRBO™ can help by putting the power of digital communications within reach. Versatile and powerful, the MOTOTRBO XiR M6660™ combines the best of two-way radio functionality with the latest digital technology for enhanced voice and data.

MOTOTRBO XiR M6660 mobile radios are compact and capable for the busy mobile worker who needs digital technology at an affordable cost. You get all the advantages of digital – including integrated voice and data, twice the calling capacity and clearer voice communications.

The MOTOTRBO XiR M6660 has systems capability, so when you need the flexible coverage of IP Site Connect, the XiR M6660 can deliver.

XiR M6660 is the perfect fit for your analog system, too. With easy scalability and analog interoperability, you can move to digital at your own pace and budget. Transform your operation with digital voice and data communication. XiR M6660 can help you achieve even greater productivity, safety and cost-efficiency.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Analogue / Digital
- Voice Communications
- Canned Text Message
- Alphanumeric Display
- Intelligent Audio
- Dual Capacity Direct Mode
- Voice Announcement
- Digital Mobile Radio (DMR) Standards Compliant
- IP54 Rated

Ulasan Produk

Tidak ada ulasan