SMC 5-port Solenoid Valve VQZ1221 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.999.900
Spesifikasi
CE-Compatible Product(Q) CE compliant product
Coil Voltage (V)(5) DC24
Function(-) Standard
Manual Operation Type(B) Lock type (tool type required)
Number of Ports5
Pipe Connection Diameter(M5) M5 screw
Sealing Type(1) Elastic body seal
Suitable fluidAir
Type of Lead Wire Extraction(G) Grommet (DC specification)
Type of Switching(2) 2-position double

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan