SMC 5-port Solenoid Valve VQ5150 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.699.900
Spesifikasi
Type(5) Plug lead sub-plate
Coil Voltage (V)(5) DC24
Function(-) Standard type (0.95W)
Lamp/Surge Voltage Protection Circuit(-) can be
Manual Operation Type(-) Non-lock push (tool type required)
Number of Ports5
Protection Class(-) Dustproof
Sealing Type(0) Metal seal
Suitable fluidAir / inert gas
Type of Lead Wire Extraction(H) Lead wire length 1.5m
Type of Switching(1) 2-position single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan