SMC 5-port Solenoid Valve VQ4351 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900
Spesifikasi
Body Type(5) Plug lead sub-plate
Coil Voltage (V)(5) DC24
Function(-) Standard type (0.95W)
Lamp/Surge Voltage Protection Circuit(-) can be
Manual(-) Non-lock push (tool type required)
Number of Ports5
Pipe Connection Diameter(03) 3/8
Protection Class(-) Dustproof
Sealing Type(1) Elastic body seal
Suitable fluidAir / inert gas
Type Of Thread(-) Rc
Type of Lead Wire Extraction(H) Lead wire length 1.5m
Type of Piping(-) Horizontal piping
Type of Switching(3) 3-position closed center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan