SMC 5-port Solenoid Valve SY95 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.299.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-10 to 50 (no freezing)
Rated Voltage (V)DC24
Flow Rate Characteristics C (dm³)/(s.bar)) {4/2 → 5/3 (A/B → EA/EB)}6.7
Internal Pilot Valve Operating Pressure Range (MPa)0.2 - 0.7
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
LubricationUnnecessary
Manual Operation TypePush turn lock type driver operation type
Number of Ports5
Pilot SystemInternal pilot
Pipe Connection DiameterWith 3/8 sub-plate
Suitable fluidAir
Switching Method3-position pressure center
Type Of ThreadRc
Type of Lead Wire ExtractionL-shaped plug connector (with lead wire, length 300 mm)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan