SMC 5-port Solenoid Valve SY Series Base Piping Type SY3240 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp2.699.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-10 to 50 (no freezing)
Rated Voltage (V)DC24
Internal Pilot Valve Operating Pressure Range (MPa)0.1 - 0.7
LubricationUnnecessary
Number of Ports5
Pilot SystemInternal pilot
Suitable fluidAir
Switching Method2 position double
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Valve size can be reduced by increasing the flow rate.
Contribute to energy saving and space saving.
Power consumption: 0.1W (with power saving circuit), 0.35W (standard)
200 million times (metal seal), 70 million times (elastic stickers)
Compatible with plug -in subplates.
Plug -in metal base (IP40)/plug -in -contact connection base (IP67)
Manifold model: SS5Y3, SS5Y5, SS5Y7

Ulasan Produk

Tidak ada ulasan