SMC 5-port Solenoid Valve SQ24 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900 - Rp2.299.900
Spesifikasi
Rated Voltage (V)(5) DC24
Function(-) Standard type (0.4W)
Manifold Block(-) No manifold block
Manual Operation Type(-) Non-lock push (tool type required)
Number of Ports5
Sealing Type(1) Elastic body seal
Suitable fluidAir
Type of Switching(4) 3-position exhaust center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Power -saving power consumption: 0.4W (standard)
- Easy to increase or decrease the valve
- Reduction of maintenance man -hours by installation of one screens
- One -touch tube replacement is easy with a clip type
- The direction of removing the connector can be changed with one push
- 4th position dual 3 port valve
- Built -in back pressure prevention valve (optional)
- Manifold model: SS5Q13, SS5Q14, SS5Q23, SS5Q24

Ulasan Produk

Tidak ada ulasan