SMC 5-port Solenoid Valve Direct Acting Type VS441 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.499.900 - Rp6.599.900
Spesifikasi
Coil Rated Voltage (V)DC24
Number of Ports5
Suitable fluidAir / inert gas
Type of Switching3-position exhaust center
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Directly driven -type solenoid valve.
- Pressure can be used from 0 MPa.
- The main valve structure is a metal seal method.
- Manifold model: VVS410, VVS411

Ulasan Produk

Tidak ada ulasan