SMC 5 Port Solenoid Valve VQZ245 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
Coil Voltage (V)DC24
Number of Ports5
Pipe Connection DiameterRc1/8
Suitable fluidAir
Type of Lead Wire ExtractionDIN type terminal: with lamp surge voltage protection circuit
Type of Switching3-position exhaust center
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The manifold valve can be mixed with 3 ports and 5 -port valves.
- Aluminum integrated manifold - DIN rail can be attached.
- Manifold model: VV5QZ12, VV5QZ15, VV5QZ22, VV5QZ25,
VV5QZ32, VV5QZ35

Ulasan Produk

Tidak ada ulasan