SMC 4-port Solenoid Valve Cassette Type Manifold SJ2 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp2.499.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-10 to 50 (no freezing)
Rated Voltage (V)DC24
Working Pressure Range (kPa)-100 - 0.7
Common SpecificationsPlus common
LubricationUnnecessary
Maximum Operating Frequency (Hz)10
Mounting DirectionFreedom
Pilot SystemInternal pilot
Pipe Connection DiameterA, B port / straight (millimeter size): Φ4 one-touch fitting
Protection ClassDust proof
SeriesSJ2000
Shock Resistance (m/s²)150
SwitchNone
Vibration Resistance (m/s²)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Low -back cassette type with baseless structure.
- Space -saving type by body width 7.5mm (SJ2000) and 10mm (SJ3000).
- SJ2000 and SJ3000 are available.
- Connector connection makes it easy to increase or decrease the number and replace valve.
- One -side solenoid.
- 4 position dual 3 -port valve specification.
- Manifold model: SS5J2, SS5J3

Ulasan Produk

Tidak ada ulasan