SMC 45° Elbow Union KQ2K without Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp119.900
Spesifikasi
ColorBody: White, Release bush: Orange
Material (screw)Brass
Applicable Pipe Outer Diameter (inch)1/2
Assured Pressure Resistance (MPa)3
Connector ThreadNPT1/4
Dimension A (mm)44.1
Dimension L1 (mm)19.4
Dimension L2 (mm)28.7
Dimension d1 (Φmm)19.3
Dimensions d2 (mm)17 phi
Dimensions m (mm)17
Effective Section Area (mm²)(Nylon) 50.3 (Urethane) 44.4
Pipe Connection Diameter1/4
Sealing Type[Male screw] (-) No sealant
Shape45 ° elbow union
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Type Of ThreadNPT
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Dimension A is the reference dimension after screwing in the NPT screw
- Dimension φD1 means the maximum diameter.
Use
Used for 45 -degree direction piping from the screw. An intermediate model of Half Union and Elvo Union.

Ulasan Produk

Tidak ada ulasan