SMC 45° Elbow Union KQ2K with Sealant Inch Size

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp64.900 - Rp99.900
Spesifikasi
ColorBody: White, Release bush: Orange
Assured Pressure Resistance (MPa)3
Seal(Screw part) With sealant
Sealing Type(Male screw) With sealant
Shape45 ° elbow union
Suitable fluidAir, water
Thread StandardMounting Part: ANSI/ASME1.20.1 (NPT Thread), JIS B0208 (Unified Fine Thread) Nut Part: JIS B0208 (Unified Fine Thread)
Type Of ThreadNPT
Working Pressure Range (kPa-Mpa)-100 - 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

- Dimension A is the reference dimension after screwing in the NPT screw
- Dimension φD1 means the maximum diameter.
Use
Used for 45 -degree direction piping from the screw. An intermediate model of Half Union and Elvo Union.

Ulasan Produk

Tidak ada ulasan