SMC 4/5 Port Solenoid Valve SYJ7120-5D Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.199.900 - Rp2.299.900
Spesifikasi
Rated Voltage (V)DC24
Number of Ports5
Suitable fluidAir
Type of Lead Wire ExtractionDIN type terminal: with connector
Type of Switching2-position single solenoid

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be mixed with a 3 -port valve and a 5 -port valve.
- Power consumption: 0.1W (with power saving route)
- Manifold model: SS5YJ3, SS5YJ5, SS5YJ7

Ulasan Produk

Tidak ada ulasan