SMC 4/5 Port Solenoid Valve SYJ712-2 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp1.999.900
Spesifikasi
Rated Voltage (V)AC200 (50/60Hz)
Number of Ports3
Pipe Connection DiameterRc1/8
Suitable fluidAir
Type of SwitchingNormally closed
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- It can be mixed with a 3 -port valve and a 5 -port valve.
- Power consumption: 0.1W (with power saving route)
- Manifold model: SS5YJ3, SS5YJ5, SS5YJ7

Ulasan Produk

Tidak ada ulasan