SMC 3-port Solenoid Valve Pilot/Poppet Type VG342-1 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.599.900 - Rp5.699.900
Spesifikasi
Rated Voltage (V)AC100 (50/60Hz)
Number of Ports3
Passage Symbol(A) NC (normally closed)
Pilot Valve(-) Standard
Pipe Connection DiameterRc3/4
Suitable fluidAir
Type Of ThreadRc
Type of Lead Wire Extraction(D) DIN type terminal
Valve Type(-) Internal pilot

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Low power consumption
4WDC (standard)
1.8WDC (low power consumption)
Can be used without oil
Available for vacuum or low pressure
External pilot type vacuum: up to -101.2kpa
Low pressure: 0 to 0.2MPa
NC, No, external pilots
You can fix it.
Selector valve, Devida valve
Can be used (external pilot type)

Ulasan Produk

Tidak ada ulasan