SMC 3-port Solenoid Valve Direct-Acting Poppet Type Rubber Seal VK332Y Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.699.900
Spesifikasi
Number of Ports3
Valve(Y) For low wattage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Universal porting
It can be used freely, including N.C. dialect, N.O., Devida valve, selector valve, etc.
C: 0.80DM3/(S/BAR): (In the case of flow path 2 → 3)
- Compact/width 18 x Long 63 (mm)
- Low power consumption: 4WDC (standard) 2WDC (low watt type)
- Vacuum can be used: -101.2kpa
- Measures for copper non -possible: There is no copper system in the towel part, and standard products are used as they are.

Ulasan Produk

Tidak ada ulasan