SMC 3-port Solenoid Valve Direct-Acting Poppet Type VT325V-0 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.899.900 - Rp3.599.900
Spesifikasi
Rated Voltage (V)DC24
Body Type(T) Direct piping type
Number of Ports3
Pipe Connection Diameter3/8
Suitable fluidAir
Type Of ThreadRc
Type of SwitchingDirect acting 2-position single solenoid
Valve(V) Vacuum specification type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Compact and large valve capacity
External dimensions (W × H × D)… 55 × 118 × 53
(Gromet)
C: 6.1DM3/(S/BAR)
{RC3/8 (flow path 2 → 3)}}
6 valve functions in one
(Universal porting type)
Get 6 valve functions by selecting a pipe port
I can. (N.C. specification, N.O. Specifications, Devida
You can use it freely, such as selector specifications)
Vacuum use is possible
-101.2kpa
(Vacuum specification type: VT/VO325V)

Ulasan Produk

Tidak ada ulasan