SMC Solenoid Valve 3-port Direct Acting Type Metal Seal VS3135-0 Series (Katup Solenoid)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.799.900 - Rp6.499.900
Spesifikasi
Ambient and Flowing Fluid Temperature (°C)-20-60 (without freezing)
Assured Pressure Resistance (MPa)1.5
Body Size3/8 standard
Coil Rated Voltage (V)DC24
Manual Operation TypeNon-locking type possible (manual is optional)
Number of Ports3
Operating Pressure (MPa) 0 - 1.0
Power Consumption (W)13.2
Shock Resistance (m/s²)150 (vibration resistant 50)
Suitable fluidAir / inert gas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Direct -driven solenoid valve.
The main valve structure is a metal seal method.
Pressure can be used from 0 MPa.
Supply of heterogeneous pressure is possible.
Manifold model: VVS310, VVS311

Ulasan Produk

Tidak ada ulasan