SMC Solenoid Valve 3-Port VT307-2 Series (Katup Solenoid)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.299.900 - Rp1.599.900
Spesifikasi
Operating Pressure Range (MPa)0 - 0.9
Rated Voltage (V)AC200 (50/60Hz)
Number of Ports3
Suitable fluidAir
Type of SwitchingDirect acting 2-position single solenoid
ValveFor standard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Various valve functions with one valve.
(Universal Porty type)
N.C. specification, N.O. Specifications, divider specifications, selector specifications, etc.
Low concentration ozone countermeasures.
Mounting dimensions compatible with conventional products.

Ulasan Produk

Tidak ada ulasan