SMC Zero Differential Pressure Type/Pilot Type 2 Port Solenoid Valve VXZ233 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900 - Rp2.699.900
Spesifikasi
Number of Ports2
Suitable fluidFor oil
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Improvement of corrosion resistance improvement special magnetic material adoption
- Reduction of power consumption ((DC specification))
VXZ22: 8W → 7w
VXZ23: 11.5W → 10.5W
- Flame retardant UL94V-0 Fame-backed mold coil material
- Protection grade:: IP65
- Easy maintenance by improving maintenance nuts.
- Reduces metal sounds at the time of operation by a special structure of silent structure. (DC specification)

Ulasan Produk

Tidak ada ulasan