SMC Zero Differential Pressure Type/Pilot Type 2 Port Solenoid Valve VXZ230 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900 - Rp2.199.900
Spesifikasi
Number of Ports2
Suitable fluidFor air
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Improvement of corrosion resistance improvement special magnetic material adoption
- Reduction of power consumption ((DC specification))
VXZ22: 8W → 7w
VXZ23: 11.5W → 10.5W
- Flame retardant UL94V-0 Fame-backed mold coil material
- Protection grade:: IP65
- Easy maintenance by improving maintenance nuts.
- Reduces metal sounds at the time of operation by a special structure of silent structure. (DC specification)

Ulasan Produk

Tidak ada ulasan