SMC Zero Differential Pressure Operation Pilot Type 2-port Solenoid Valve VXZ230 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
Voltage (V)DC24
Number of Ports2
Opening Diameter3/8
Orifice Diameter (Φmm)10
Body Material(B) Al
Electrical Options(3A) No DIN connector --DC24V --DIN type terminal (with surge voltage protection circuit)
Lead Wire Extraction Direction Special(B) 180°
Option(-) Standard (Rc)
Suitable fluidFor air
Type Of ThreadRc

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan