SMC Direct Acting 2-port Solenoid Valve for Water VX232B Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Voltage (V)(A) DC24
Number of Ports2
Opening Diameter1/4
Orifice Diameter (Φmm)8
Suitable fluidWater
Body Material(B) C37
Lead Wire Extraction Direction Special(-) Standard type
Mounting(XNB) With mounting hole on the bottom of the body / Lead wire take-out direction special
Type of Lead Wire ExtractionGrommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan