SMC 3 Port Solenoid Valve/Direct Acting Poppet Type VT307EK Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp1.899.900
Spesifikasi
Rated Voltage (V)DC24
Body Type(T) Direct piping type
CE-Compatible Product(-) None
Number of Ports3
Lamp/Surge Voltage Protection Circuit(S) With surge voltage protection circuit
Protection circuit(S) With surge voltage protection circuit
Setting Pressure (MPa)(K) High pressure type (1)
Suitable fluidAir
Type Of ThreadRc
Type of Lead Wire Extraction(G) Grommet, lead wire length 300mm
Type of Pressure Connection(K) High pressure type (1MPa)
Type of SwitchingDirect acting 2-position single solenoid
Valve(E) Long-term energization type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan