SMC Body Ported Type 3 Port Solenoid Valve/Single Unit VQZ242R Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(R) External pilot specifications
Lamp/Surge Voltage Protection CircuitWith lamp / surge voltage protection circuit
Manual Operation Type(-) Non-lock push type (tool type required)
Number of Ports3
Pipe Connection Diameter(C6) One-touch fitting for o6
Standard(Q) CE compliant product
Suitable fluidAir
Type Of Thread(-) Rc
Type of Lead Wire Extraction(MO) M-type plug connector No connector
Type of Switching(4) NO elastic seal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan