SMC 5 Port Solenoid Valve Base Mounted Plug Lead Unit Single Unit VQZ35 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(-) Standard type
Manual Operation Type(-) Non-lock push type (tool type required)
Number of Ports5
Sealing Type(1) Elastic body seal
Suitable fluidAir
Type of Lead Wire Extraction(LO) L-shaped plug connector Without connector, with lamp, surge voltage protection circuit
Type of Switching(5) 3-position pressure center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan