SMC 3 Port Solenoid Valve Body Ported Single Unit VQZ322 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Coil Voltage (V)(5) DC24
Function(-) Standard type
Manual Operation Type(-) Non-lock push type (tool type required)
Number of Ports3
Pipe Connection Diameter(C6) One-touch fitting for o6
Suitable fluidAir
Type Of Thread(-) Rc
Type of Lead Wire Extraction(L) L-shaped plug connector with lead wire / with lamp / surge voltage protection circuit
Type of Switching(2) NO metal seal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan