SMC Rubber Seal/3-port/Pilot Poppet Type Base Piping Type/Single Unit VP744T Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.199.900
Spesifikasi
Rated Voltage (V)(5) DC24
Coil(T) With power saving circuit (DC only)
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(E) Push turn lock type (manual operation type)
Number of Ports3
Pilot System(-) Internal pilot
Pressure Type(-) Standard type (0.7 MPa)
Suitable fluidAir
Type of Lead Wire Extraction(D) DIN type terminal / with connector
Type of Switching(A) NC (normally closed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan