SMC Rubber Seal/3-port/Pilot Poppet Type Body Ported Type/Single Unit VP342RT Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900
Spesifikasi
Rated Voltage (V)(5) DC24
Bracket(F) With bracket
Coil(T) With power saving circuit (DC only)
Lamp/Surge Voltage Protection Circuit(Z) With lamp / surge voltage protection circuit
Manual(-) Non-lock push type
Number of Ports3
Pilot System(R) External pilot
Pipe Connection Diameter(02) 1/4
Pressure Type(-) Standard type (0.7 MPa)
Suitable fluidAir
Type Of Thread(-) Rc
Type of Switching(A) NC (normally closed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan