SMC Rubber Seal/3-port/Pilot Poppet Type Body Ported Type/Single Unit VP342-2M1 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.699.900
Spesifikasi
Rated Voltage (V)(2) AC200
Bracket(F) With bracket
Coil(-) Standard type
Lamp/Surge Voltage Protection Circuit(-) No lamp / surge voltage protection circuit
Manual(-) Non-lock push type
Number of Ports3
Pilot System(-) Internal pilot
Pipe Connection Diameter(02) 1/4
Pressure Type(-) Standard type (0.7 MPa)
Suitable fluidAir
Type Of Thread(-) Rc
Type of Lead Wire Extraction(M) M-type plug connector / with lead wire (length 300 mm)
Type of Switching(A) NC (normally closed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan