SMC External Pilot Solenoid Coolant Valve VNC314B Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.699.900
Spesifikasi
Material (Gasket)(B) FKM seal
TypeVNC3
Rated Voltage (V)(1) AC100 50/60Hz
Bracket(-) None
CE-Compatible Product(-) None
Manual Operation Type(-) Non-lock push type
Pipe Connection Diameter(20A) 3/4
Suitable fluidCoolant
Type Of Thread(-) Rc
Type of Lead Wire Extraction(DZ) DIN type terminal with lamp / surge voltage protection circuit
Valve Type(4) N.C. 1 MPa

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan