SMC Base Piping Type Valve/Single Unit VF3240 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.499.900
Spesifikasi
Rated Voltage (V)(3) AC110/AC115
Suitable fluidAir
Type of Switching(2) 2-position double
Coil(-) Standard type
Connection Port DiameterSub plate: (03) 3/8
Lamp/Surge Voltage Protection Circuit(-) No lamp / surge voltage protection circuit
Lead Wire (m)0.3
Manual(-) Non-lock push type
Number of Ports5
Operating Pressure (MPa) (-) Standard type (0.7)
Type Of Thread(-) Rc
Type of Lead Wire Extraction(G) Grommet

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan